Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
60" Brown and White Six Drawer Double Dresser
Mfr # 478263
Zoro # G422906413
product price:Â
$
339.99
/ea
Key Features
Assembly Required
Full Assembly Needed
Felt Lined Drawers
No
Number of Drawers
6
Size
Yes
Material
Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 478263
- Zoro #
- G422906413
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Size
- Yes
- Depth
- 19.7 in
- Width
- 60.4 in
- Length
- 27.9 in
Details
- Assembly Required
- Full Assembly Needed
- Felt Lined Drawers
- No
- Number of Drawers
- 6
- Material
- Manufactured Wood
- Item
- Dressers
- Dresser Type
- Double Dresser
- Color
- Brown and White
- Doors Included
- No
- Dresser Orientation
- Horizontal
- Style
- Modern
- Soft Close or Self Close Drawer Glides
- Yes
- Commercial Use
- No
- Hutch Included
- No
- Dovetail Drawer Joints
- No
Description
Make your room functional and visually enticing with this masterful 60-inch brown and white six drawer double dresser. This horizontal double dresser has column style drawers and a wide top surface area to help you with your daily dressing essentials. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. 27.9-inch H x 60.4-inch W x 19.7-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.