60" Brown Reclaimed Wood Nine Drawer Double Dresser

  • Mfr # 564523

  • Zoro # G822375147


product price:  $3,276.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Color
Brown
Material
Reclaimed Wood
Width (in)
60 in
Depth (in)
18 in
Height (in)
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
564523
Zoro #
G822375147
UPC #
-
Country of Origin
India

Dimensions

Width (in)
60 in
Depth (in)
18 in
Height (in)
42 in
Size
No
Depth
18 in
Width
60 in
Length
42 in

Details

Color
Brown
Material
Reclaimed Wood
Commercial Use
Yes
Assembly Required
No Assembly Needed
Item
Dressers
Finish
Natural
Soft Close or Self Close Drawer Glides
Yes
Wood Species
Mango
Number of Drawers
9
Dresser Orientation
Horizontal
Style
Transitional
Capacity
20 lb
Felt Lined Drawers
No
Dovetail Drawer Joints
No
Doors Included
No
Dresser Type
Double Dresser
Hutch Included
No

Description

Enhance your room into a visually delightful and highly functional space with this 60-inch brown solid wood nine drawer double dresser. Designed for you to stand in front of and get ready, this horizontal double dresser has a convenient and wide top area for your getting ready needs and supplies. Loaded with maximum capacity, this piece is equipped with nine easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality rustic and weathered reclaimed solid wood,. 42-inch h x 60-inch w x 18-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.