Zoro Homepage

60" Brown Solid Wood Cabinet Enclosed Storage Distressed TV Stand

  • Mfr # 528729

  • Zoro # G022363456


product price: $1,476.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
No
Color
Brown
Assembly Required
No Assembly Needed
Length
17.75 in
Height
34.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
528729
Zoro #
G022363456
UPC #
-
Country of Origin
Mexico

Dimensions

Length
17.75 in
Height
34.75 in
Width
59.75 in

Details

Commercial Use
No
Color
Brown
Assembly Required
No Assembly Needed
Item
TV Stand
Material
Solid Wood

Description

Ready to be enjoyed in your living room, family room, or recreation room, this 60" brown solid wood cabinet enclosed storage distressed tv stand is a practical and good looking piece of furniture that will help to anchor your room. Curated from high quality solid walnut wood, this console is natural, beautiful, and built to last. Due to the genuine nature of the wood some natural wood knots, and grain and color variations may occur. A A cord cut out hole is ideal for wire and cable managment to keep your space looking tidy. Ideal for tv placement and storage in your living room, bedroom or office. 34.75" H x 59.75" W x 17.75" D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.