Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60" Brown Solid Wood Cabinet Enclosed Storage Distressed TV Stand

  • Mfr # 528731

  • Zoro # G322358268


product price: $1,301.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Assembly Required
No Assembly Needed
Color
Brown
Length
19 in
Height
34.75 in
Width
59.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
528731
Zoro #
G322358268
UPC #
-
Country of Origin
Mexico

Dimensions

Length
19 in
Height
34.75 in
Width
59.75 in

Details

Assembly Required
No Assembly Needed
Color
Brown
Material
Solid Wood
Item
TV Stand
Commercial Use
No

Description

Make a true home theater of your room with this captivating 60" brown solid wood cabinet enclosed storage distressed tv stand. Curated from high quality solid pine wood, this console is natural, beautiful, and built to last. Due to the genuine nature of the wood some natural wood knots, and grain and color variations may occur. N Built-in cable and wire management helps to keep those unseamly wires at bay. Convert your room into a special place with your favorite collectibles and TV accessories that is suitable for living room, bedroom, or office. 34.75" H x 59.75" W x 19" D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.