Zoro Homepage

60" Brown Solid Wood Console Table

  • Mfr # 605658

  • Zoro # G522373641


product price: $1,825.99
/ea
Free Shipping & Returns

Key Features

Assembly
Partial Assembly Needed
Length
16 in
Commercial Use
No
Width
60 in
Height
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605658
Zoro #
G522373641
UPC #
-
Country of Origin
India

Dimensions

Length
16 in
Width
60 in
Height
32 in

Details

Assembly
Partial Assembly Needed
Commercial Use
No
Item
Console Table
Color
Brown

Description

This 60-inch brown solid wood console table can provide a variety of practical functions such as providing extra storage space, serving as a display area for decorative items or acting as a catch-all for keys, mail, and other small items. This versatile table is a classic rectangular shape, which will easily fit into most any space in your home. This unit has a brown genuine hardwood tabletop. The four leg of this unit is crafted with solid wood and have a solid body with a taper to the feet at the bottom. Versatile in use, console tables can be used for a variety of purposes in a variety of rooms and settings. 32-inch h x 60-inch w x 16-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.