Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60" Brown Solid Wood Double Pedestal Live Edge Console Table

  • Mfr # 565299

  • Zoro # G322344384


product price: $1,188.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Depth
15 in
Color
Brown
Assembly Required
No Assembly Needed
Overall Height
30 in
Overall Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
565299
Zoro #
G322344384
UPC #
-
Country of Origin
India

Dimensions

Overall Depth
15 in
Overall Height
30 in
Overall Width
60 in

Details

Color
Brown
Assembly Required
No Assembly Needed
Item
Console Table
Application Type
No

Description

This 60-inch brown solid wood double pedestal console table can provide a variety of practical functions such as providing extra storage space, serving as a display area for decorative items or acting as a catch-all for keys, mail, and other small items. This versatile table is a classic rectangular shape, which will easily fit into most any space in your home. If you are searching for the highest quality brown wood furniture, hardwood can not be beaten as an unmatchable combination of beauty, craftsmanship, and durability. The double pedestal base is made of solid wood, the most strong and durable option available. Versatile in use, console tables can be used for a variety of purposes in a variety of rooms and settings. 30-inch h x 60-inch w x 15-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.