
60" Brown Solid Wood Enclosed Storage Distressed TV Stand
Mfr # 528727
Zoro # G122358727
product price: $1,624.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
No
Assembly Required
No Assembly Needed
Length
17.75 in
Width
59.75 in
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
528727
Zoro #
G122358727
UPC #
-
Country of Origin
Mexico
Dimensions
Length
17.75 in
Width
59.75 in
Height
34.75 in
Details
Item
TV Stand
Commercial Use
No
Assembly Required
No Assembly Needed
Color
Brown
Material
Solid Wood
Description
Experience entertainment right in the comfort of your own home with the 60-inch brown solid wood enclosed storage distressed tv stand. Curated from high quality solid wood, this modern rustic cabinet with a hint of industrial styling is all natural, beautiful, and built to last. Includes a cord cut out hole that helps with wire and cable management. Versatile in use, this cabinet is ideal for holding TV and related storage, but can also be used as a general console or accent cabinet in most any room. Ideal for tv placement and storage in your living room, bedroom or office. 34.75-inch H x 59.75-inch W x 17.75-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.