Zoro Homepage

60" Brown Solid Wood Live Edge Dining Bench

  • Mfr # 565289

  • Zoro # G022345247


product price: $910.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
Brown
Height
18 in
Depth
15 in
Assembly Required
Full Assembly Needed
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565289
Zoro #
G022345247
UPC #
-
Country of Origin
India

Dimensions

Height
18 in
Depth
15 in
Width
60 in

Details

Color
Brown
Item
Benche
Assembly Required
Full Assembly Needed
Application Type
No

Description

Practicality and fashion mix together with this handy 60-inch brown solid wood live edge dining bench. This bench features quality construction from solid wood in an updated monotone color scheme with brown as the main color throughout. Add this bench to your kitchen or dining room for convenient seating at the table. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 18-inch h x 60-inch w x 15-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.