Zoro Homepage

60" Brown Solid Wood Live Edge Six Drawer Double Dresser

  • Mfr # 552246

  • Zoro # G122366982


product price: $2,830.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Height (in)
37 in
Depth (in)
18 in
Assembly Required
No Assembly Needed
Width (in)
60 in
Commercial Use
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
552246
Zoro #
G122366982
UPC #
-
Country of Origin
India

Dimensions

Height (in)
37 in
Depth (in)
18 in
Width (in)
60 in

Details

Assembly Required
No Assembly Needed
Commercial Use
No
Material
Solid Wood
Item
Dresser
Color
Brown

Description

Make your room functional and visually enticing with this masterful 60-inch brown solid wood six drawer double dresser. Designed for you to stand in front of and get ready, this horizontal double dresser has a convenient and wide top area for your getting ready needs and supplies. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood,. 37-inch H x 60-inch W x 18-inch D

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.