Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60" Caribbean Blue Solid Wood Dining Table

  • Mfr # 548917

  • Zoro # G822365520


product price: $629.99
/ea
Free Shipping & Returns

Key Features

Depth
27 in
Color
Blue
Assembly Required
Full Assembly Needed
Width
60 in
Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
548917
Zoro #
G822365520
UPC #
-
Country of Origin
United States

Dimensions

Depth
27 in
Width
60 in
Height
30 in

Details

Color
Blue
Assembly Required
Full Assembly Needed
Application Type
Yes
Item
Dining Table

Description

Give your room the perfect anchor piece with this 60-inch caribbean blue solid wood dining table. Made of solid wood, the caribbean blue coloration throughout gives this piece an updated and refreshing look. Seat up to 6 family and friends around your new dining table. Complete your kitchen or dining room with this well made and stylish table. The dining table is a symbol for togetherness, special meals, and conversation. This 60-inch caribbean blue solid wood dining table is a must-have for your home. 30.00-inch h x 60.00-inch w x 27.00-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.