
60" Chartreuse Solid Wood Dining Table
Mfr # 548923
Zoro # G222364888
product price: $629.99
/ea
Free Shipping & Returns
Key Features
Depth
27 in
Color
Green
Height
30 in
Application Type
Yes
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
548923
Zoro #
G222364888
UPC #
-
Country of Origin
United States
Dimensions
Depth
27 in
Height
30 in
Width
60 in
Details
Color
Green
Item
Dining Table
Application Type
Yes
Assembly Required
Full Assembly Needed
Description
This good looking 60-inch chartreuse solid wood dining table is sure to inspire compliments. Made of solid wood, the chartreuse green coloration throughout gives this piece an updated and refreshing look. Seat up to 6 family and friends around your new dining table. Complete your kitchen or dining room with this well made and stylish table. The dining table is a symbol for togetherness, special meals, and conversation. This 60-inch chartreuse solid wood dining table is a must-have for your home. 30.00-inch h x 60.00-inch w x 27.00-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.