
60" Chrome Two Light Traditional Shaped Floor Lamp With White Rectangular Shade
Mfr # 526273
Zoro # G822352612
product price: $417.99
/ea
Free Shipping & Returns
Key Features
Color
White
Width
16 in
Material
Metal
Height
60 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
526273
Zoro #
G822352612
UPC #
-
Country of Origin
China
Dimensions
Width
16 in
Height
60 in
Depth
16 in
Details
Color
White
Material
Metal
Application Type
No
Assembly Required
Partial Assembly Needed
Item
Floor Lamp
Description
This 60" chrome two light traditional shaped floor lamp with white rectangular shade is the perfect combination of design and function mixed with basic good looks. A gorgeous chrome metal base bring just the right amount of pizzazz to this fabulous lamp. The lamp shade has a rectangular shape and is made from fabric. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 60" H x 16" W x 16" D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.