
60" Clear Arch Lighted Frameless Full Length Mirror
Mfr # 636334
Zoro # G822363533
product price: $654.99
/ea
Free Shipping & Returns
Key Features
Width
16 in
Height
60 in
Material
Nano Glass
Assembly Required
No Assembly Needed
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
636334
Zoro #
G822363533
UPC #
-
Country of Origin
China
Dimensions
Width
16 in
Height
60 in
Depth
0.9 in
Details
Material
Nano Glass
Assembly Required
No Assembly Needed
Application Type
Yes
Item
Mirror
Description
Produced with premium quality glass for a beautiful reflection, this mirror will provide an exceptional visual experience. Featuring a stunning arch shape, it effortlessly elevates the aesthetics of any space with its modern design. The full-length size ensures you have a complete view while dressing or preparing for your day. With shatterproof construction, you can enjoy durability alongside elegance. This mirror is equipped with adjustable brightness, allowing you to customize the lighting to suit your mood or time of day. Its clear finish adds a touch of sophistication, making it an ideal addition to your home decor. 60-inch h x 16-inch w x 0.9-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.