Zoro Homepage

60" Clear Lighted Frameless Full Length Mirror

  • Mfr # 636331

  • Zoro # G322370239


product price: $642.99
/ea
Free Shipping & Returns

Key Features

Height
60 in
Width
16 in
Assembly Required
No Assembly Needed
Material
Nano Glass
Depth
0.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
636331
Zoro #
G322370239
UPC #
-
Country of Origin
China

Dimensions

Height
60 in
Width
16 in
Depth
0.8 in

Details

Item
Mirror
Assembly Required
No Assembly Needed
Material
Nano Glass
Application Type
Yes

Description

Produced with premium quality glass for a beautiful reflection, this mirror will provide an exceptional visual experience. Featuring a sleek modern design, it effortlessly enhances the aesthetic of any space. The clear shatterproof surface ensures durability while maintaining a flawless look. This full-length mirror is perfect for both functional use and decorative appeal, making it ideal for bedrooms and dressing areas. With vertical orientation, it can be effortlessly integrated into various layouts. The brightness adjustment feature allows you to customize the lighting, creating the perfect ambiance. Add this elegant piece to your home for a touch of sophistication and practicality. 60-inch h x 16-inch w x 0.8-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.