
60" Coffee Solid Wood Dining Table
Mfr # 548918
Zoro # G222354056
product price: $709.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Full Assembly Needed
Depth
27 in
Height
30 in
Width
60 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
548918
Zoro #
G222354056
UPC #
-
Country of Origin
United States
Dimensions
Depth
27 in
Height
30 in
Width
60 in
Details
Assembly Required
Full Assembly Needed
Item
Dining Table
Application Type
Yes
Color
Brown
Description
Give your room the perfect anchor piece with this 60-inch coffee solid wood dining table. This table features quality construction from solid wood and a sleek monotone color scheme with coffee brown as the main color on both the top and the base. Seat up to 6 family and friends around your new dining table. This table is the sturdy, reliable and stylish answer to your dining room needs. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 30.00-inch h x 60.00-inch w x 27.00-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.