
60" Dark Brown and Black Solid Wood and Iron Frame Base Square Dining Table
Mfr # 544750
Zoro # G522342937
product price: $2,999.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Tabletop Color
Dark Brown
Width
60 in
Length
60 in
Commercial Use
Yes
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544750
Zoro #
G522342937
UPC #
-
Country of Origin
India
Dimensions
Width
60 in
Length
60 in
Height
30.5 in
Details
Tabletop Color
Dark Brown
Commercial Use
Yes
Assembly Required
Partial Assembly Needed
Item
Dining Table
Description
Enjoy making memories around this gorgeous 60-inch dark brown solid wood and iron frame base square dining table. Solid dark brown iron legs are finished off with a matching dark brown solid wood top, giving this table a chic monotone look. Complete with a purposefully distressed finish, this table has an aged, vintage, and rustic feel. Seat up to 6 family and friends around your new dining table. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table is a symbol for togetherness, special meals, and conversation. This 60-inch dark brown solid wood and iron frame base square dining table is a must-have for your home. 30.5-inch h x 60-inch w x 60-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.