Zoro Homepage

60" Dark Brown Solid Wood Bench

  • Mfr # 606730

  • Zoro # G322342144


product price: $799.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Overall Height
18 in
Overall Depth
16 in
Overall Width
60 in
Color
Dark Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
606730
Zoro #
G322342144
UPC #
-
Country of Origin
India

Dimensions

Overall Height
18 in
Overall Depth
16 in
Overall Width
60 in

Details

Assembly Required
Partial Assembly Needed
Item
Benche
Color
Dark Brown
Application Type
No

Description

Distinctive in style the 60-inch dark brown solid wood bench radiates a versatile charm. This bench is made from high quality solid wood in a dark brown color throughout the base and top. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 18-inch h x 60-inch w x 16-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.