Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60" Dark Brown Solid Wood Dining Table

  • Mfr # 548924

  • Zoro # G422366798


product price: $709.99
/ea
Free Shipping & Returns

Key Features

Width
60 in
Application Type
Yes
Color
Dark Brown
Depth
27 in
Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
548924
Zoro #
G422366798
UPC #
-
Country of Origin
United States

Dimensions

Width
60 in
Depth
27 in
Height
30 in

Details

Application Type
Yes
Item
Dining Table
Color
Dark Brown
Assembly Required
Full Assembly Needed

Description

Enjoy making memories around this gorgeous 60-inch dark brown solid wood dining table. You will add an updated and fresh look to your dining space with this dark brown solid wood table. Seat up to 6 family and friends around your new dining table. Complete your kitchen or dining room with this well made and stylish table. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 30-inch h x 60-inch w x 27-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.