
60" Dark Brown Solid Wood Frame Console Table
Mfr # 521956
Zoro # G122368757
product price: $1,448.99
/eaKey Features
Overall Depth
15 in
Application Type
No
Color
Brown
Overall Width
60 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
521956
Zoro #
G122368757
UPC #
-
Country of Origin
India
Dimensions
Overall Depth
15 in
Overall Width
60 in
Overall Height
30 in
Details
Application Type
No
Color
Brown
Assembly Required
No Assembly Needed
Item
Console Table
Description
Transform your home with our elegant and versatile 60-inch dark brown solid wood frame console table. Don't miss out on the perfect finishing touch for your home. This versatile table is a classic rectangular shape, which will easily fit into most any space in your home. The dark brown hardwood table surface makes this unit stand out with its high quality material and construction. The frame of this unit is crafted with solid wood, leaving you with a console table that is of the finest quality and materials. Ideal for living rooms, bedrooms, home offices, and lounge areas, this console table is not only good looking but multi-functional and practical addition to your space. 30-inch H x 60-inch W x 15-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.