
60" Dark Brown Solid Wood Six Drawer Dresser
Mfr # 521231
Zoro # G122375540
product price: $2,830.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Commercial Use
No
Depth (in)
18 in
Height (in)
37 in
Material
Solid Wood
Color
Dark Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
521231
Zoro #
G122375540
UPC #
-
Country of Origin
India
Dimensions
Depth (in)
18 in
Height (in)
37 in
Width (in)
60 in
Details
Commercial Use
No
Material
Solid Wood
Item
Dresser
Color
Dark Brown
Assembly Required
No Assembly Needed
Description
Make your room functional and visually enticing with this masterful 60" dark brown solid wood six drawer dresser. This horizontal standard dresser has a convenient and wide top area for your getting ready needs and supplies. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood, Removable drawers give this chest flexibility and multi-functionality. 37" H x 60" W x 18" D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.