Shop HOMEROOTS
See all product information
Create Account
60" Dark Gray Metal Ten Shelf Modern Tower Bookcase
- Mfr # 400821
- Zoro # G922911542
product price:Â
$
340.99
/ea
Free Shipping & Returns
Key Features
Type
Ladder
Height
59.85 in
Load Capacity (Lb.)
10 lb
Shelf Capacity
10 lb
Number of Drawers
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 400821
- Zoro #
- G922911542
- UPC #
- -
- Country of Origin
- Italy
- Item
- Bookcases
- Type
- Ladder
- Color
- Dark Gray
- Load Capacity (Lb.)
- 10 lb
- Shelf Capacity
- 10 lb
- Number of Drawers
- No
- Shelves
- Yes
- Frame Material
- Metal
- Purposeful Distressing Type
- No Distressing
- Assembly
- No Assembly Needed
- Finish
- Matte
- Material
- Metal
- Back Panel
- Yes
- Bookcase Orientation
- Vertical
- Number of Shelf Tiers
- 10
- Room Divider
- No
- Commercial Use
- Yes
Dimensions
- Height
- 59.85 in
- Width
- 13.78 in
- Size
- standard
- Depth
- 13.78 in
Description
The perfect way to add a touch of industrial and cool design to your home is with this unique Dark Gray ten shelf modern tower bookcase. This 60"H shelving unit is made of steel and is finished off with a chic dark gray coloration. There is a square steel plate at the base out of which there is a slab of steel that comes up and holds the shelves. There are ten small shelves that allow you to display books, decor pieces, or even small plants on them easily. 59.85-inch H x 13.78-inch W x 13.78-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.