
60" Dark Green Solid Wood Dining Table
Mfr # 548919
Zoro # G322371113
product price: $629.99
/ea
Free Shipping & Returns
Key Features
Width
60 in
Height
30 in
Assembly Required
Full Assembly Needed
Depth
27 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
548919
Zoro #
G322371113
UPC #
-
Country of Origin
United States
Dimensions
Width
60 in
Height
30 in
Depth
27 in
Details
Item
Dining Table
Assembly Required
Full Assembly Needed
Application Type
Yes
Color
Green
Description
Enjoy making memories around this gorgeous 60-inch dark green solid wood dining table. This table is made from solid wood in a dark green color throughout the base and top. This dining table seats 6 people comfortably. Complete your kitchen or dining room with this well made and stylish table. The dining table is a symbol for togetherness, special meals, and conversation. This 60-inch dark green solid wood dining table is a must-have for your home. 30.00-inch h x 60.00-inch w x 27.00-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.