Zoro Homepage

60" Gold Wood And Glass Sideboard with Four Doors

  • Mfr # 568419

  • Zoro # G322360001


product price: $638.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
Gold
Depth
15.7 in
Width
60 in
Application Type
Yes
Assembly Required
Full Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568419
Zoro #
G322360001
UPC #
-
Country of Origin
China

Dimensions

Depth
15.7 in
Width
60 in
Height
32.3 in

Details

Color
Gold
Application Type
Yes
Item
Sideboard
Assembly Required
Full Assembly Needed

Description

Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking manufactured wood sideboard. Featuring shelves for organized storage and open storage for easy access, this modern sideboard in a stylish gold color with ribbed texture detailing adds a touch of elegance to any room. The wood and glass door design further enhances its appeal, making it a practical and visually appealing addition to your home decor. 32.3-inch H x 60-inch W x 15.7-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.