Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60" Gray and Black Wood and Iron Sled Base Dining Table

  • Mfr # 631281

  • Zoro # G122908861


product price: $522.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
631281
Zoro #
G122908861
UPC #
-
Country of Origin
China

Description

Stylish and super sturdy, the 60-inch gray and black wood and iron sled base dining table is an amazingly good-looking dining table that was made to become the centerpiece of your home. This table features quality construction from manufactured wood, , and iron and a sleek monotone color scheme with gray as the main color on both the top and the base. This table features an updated monotone color scheme with gray as the main color on both the manufactured wood, , and iron top surface and the manufactured wood, , and iron base legs. Quality construction from the gray and black manufactured wood, , and iron base combines with gray manufactured wood, , and iron of the top to give this table a fresh and updated two-tone look. The top of this manufactured wood, , and iron table is gray, while the base is a nice compliment in gray and black. The two-tone finish gives it a fresh and updated look. A beautiful sled base adds some dimension and elegance to your dining. Seat up to 3 family and friends around your new dining table. This table is the sturdy, reliable and stylish answer to your dining room needs. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 31.00-inch h x 60.00-inch w x 32.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.