
60" Gray And Dark Brown Distressed Wood Dining Bench
Mfr # 524059
Zoro # G222346938
product price: $414.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Height
18 in
Application Type
No
Depth
16 in
Width
60 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524059
Zoro #
G222346938
UPC #
-
Country of Origin
Viet Nam
Dimensions
Height
18 in
Depth
16 in
Width
60 in
Details
Item
Benche
Application Type
No
Assembly Required
Partial Assembly Needed
Color
Dark Brown
Description
Practicality and fashion mix together with this handy 60" gray and dark brown distressed wood dining bench. The gray solid wood top of this bench is a nice contrast to the high quality, dark brown manufactured wood of the base. The purposefully distressed finish gives this versatile bench an authentically rustic feel. Add this bench to your kitchen or dining room for convenient seating at the table. Easy to blend into most any room, this bench is great for bedroom, living room, or dining room. 18" H x 60" W x 16" D
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.