Shop HOMEROOTS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
60" Gray and Silver Marble and Aluminum Pedestal Base Round Top Dining Table
Mfr # 572223
Zoro # G122909677
product price:Â $1,185.99
/eaKey Features
Shape
Round
Width
60 in
Length
60 in
Height
32.6 in
Tabletop Material
Marble
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 572223
- Zoro #
- G122909677
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 60 in
- Length
- 60 in
- Height
- 32.6 in
Details
- Item
- Dining Tables
- Shape
- Round
- Tabletop Material
- Marble
- Tabletop Color
- Gray
- Frame Color
- Silver
- Frame Material
- Aluminum
- Leg Type
- Pedestal
- Leg Color
- Silver
- Assembled/Unassembled
- Unassembled
- Assembly Required
- Full Assembly Needed
- Leaf Included
- No
- Weight Capacity
- 8 lb
- Mirrored
- No
- Top Wood Species
- Rubberwood
- Purposeful Distressing Type
- No Distressing
- Table Mechanism
- Fixed
- Commercial Use
- Yes
- Style
- Modern
Description
Give your room the perfect anchor piece with this 60-inch gray and silver marble and aluminum pedestal base round top dining table. The base of this table is made from aluminum in a silver color that creates a good looking visual contrast to the gray marble tabletop. The two-tone finish is attractive and fashionable. A beautiful pedestal base adds some dimension and elegance to your dining. This dining table seats 8 people comfortably. Complete your kitchen or dining room with this well made and stylish table. The dining table plays a central part in your home. This design is a great way for you to enjoy dining and entertaining in style. 32.6-inch h x 60-inch w x 60-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.