
60" Gray Rustic Five Step Wood Ladder Shelf
Mfr # 380325
Zoro # G522883171
product price: $159.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Key Features
Lighted
No
Finish
Natural
Mirrored
No
Color
Gray
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
380325
Zoro #
G522883171
UPC #
-
Country of Origin
United States
Dimensions
Length
60 in
Depth
3 in
Width
20 in
Details
Lighted
No
Finish
Natural
Mirrored
No
Color
Gray
Shape
Rectangle
Commercial Use
No
Finish Style
Wood Scoring & Rub Through
Orientation
Horizontal and Vertical
Style
Traditional
Item
Wall Decor
Material
Wood
Wall Decor Type
Hanging Dimensional Sculpture
Assembly Required
No
Outdoor Suitability
Yes
Hooks Included
No
Description
Unique and decorative, this 60-inch gray rustic five step wood ladder shelf will leave a lasting impression. Beautifully hand-crafted from reclaimed and recycled wood so you can decorate in eco friendly style. A wonderful way to accent you living room, bedroom, bathroom or even kitchen. This fabulous piece stands alone or you can accent with blankets, tealights, small plants, or frames - the possibilities are endless. 60-inch H x 20-inch W x 3-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.