Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60" Gray Solid Wood Dining Table

  • Mfr # 548920

  • Zoro # G222366417


product price: $709.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Application Type
Yes
Assembly Required
Full Assembly Needed
Height
30 in
Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
548920
Zoro #
G222366417
UPC #
-
Country of Origin
United States

Dimensions

Height
30 in
Width
60 in
Depth
27 in

Details

Color
Gray
Item
Dining Table
Application Type
Yes
Assembly Required
Full Assembly Needed

Description

Enjoy making memories around this gorgeous 60-inch gray solid wood dining table. This table is made from solid wood in a gray color throughout the base and top. Seat up to 6 family and friends around your new dining table. Complete your kitchen or dining room with this well made and stylish table. The dining table is a symbol for togetherness, special meals, and conversation. This 60-inch gray solid wood dining table is a must-have for your home. 30-inch h x 60-inch w x 27-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.