Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60" Gray Solid Wood Dining Table

  • Mfr # 548921

  • Zoro # G522372934


product price: $709.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Color
Gray
Assembly Required
Full Assembly Needed
Width
60 in
Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
548921
Zoro #
G522372934
UPC #
-
Country of Origin
United States

Dimensions

Width
60 in
Height
30 in
Depth
27 in

Details

Application Type
Yes
Color
Gray
Item
Dining Table
Assembly Required
Full Assembly Needed

Description

Enjoy making memories around this gorgeous 60-inch gray solid wood dining table. This table features quality construction from solid wood and a sleek monotone color scheme with gray as the main color on both the top and the base. This dining table seats 6 people comfortably. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table plays a central part in your home. This design is a great way for you to enjoy dining and entertaining in style. 30-inch h x 60-inch w x 27-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.