Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60" Gray Solid Wood Six Drawer Double Dresser

  • Mfr # 524110

  • Zoro # G822358188


product price: $1,218.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Commercial Use
No
Color
Gray
Height (in)
37 in
Assembly Required
No Assembly Needed
Depth (in)
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524110
Zoro #
G822358188
UPC #
-
Country of Origin
Indonesia

Dimensions

Height (in)
37 in
Depth (in)
19 in
Width (in)
60 in

Details

Commercial Use
No
Color
Gray
Assembly Required
No Assembly Needed
Item
Dresser
Material
Solid Wood

Description

Add personality to your bedroom style and a feeling of coziness with this 60" gray solid wood six drawer double dresser. This horizontal double dresser has column style drawers and a wide top surface area to help you with your daily dressing essentials. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood, The gray coloration of this piece is neutral and will blend easily with most any decor. 37" H x 60" W x 19" D

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.