Shop HOMEROOTS
See all product information
Create Account
60" Gray Wood Computer Desk
- Mfr # 640678
- Zoro # G222909201
product price:Â
$
874.99
/ea
Free Shipping & Returns
Key Features
Type
Computer Desk
Overall Width
60 in
Overall Depth
26 in
Overall Height
31-1/2 in
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 640678
- Zoro #
- G222909201
- UPC #
- -
- Country of Origin
- Viet Nam
- Type
- Computer Desk
- Item
- Desks
- Finish
- Natural
- Color
- Gray
- Material
- Wood
- Weight Capacity
- 140 lb
- Assembled/Unassembled
- Unassembled
- Assembly Required
- Partial Assembly Needed
- Purposeful Distressing Type
- No Distressing
- Mirrored
- No
- Cabinets Included
- No
- Commercial Use
- No
- Reversible Orientation
- No
- Style
- Mid-Century
- Base Material
- Manufactured Wood
- Shape
- Rectangular Desk
- Top Wood Species
- Rubberwood
- Gaming Configuration
- No
Dimensions
- Overall Width
- 60 in
- Overall Depth
- 26 in
- Overall Height
- 31-1/2 in
- Size
- Medium
- Height Adjustable
- No
Description
This 60-inch gray wood computer desk will help to turn your office space into an executive suite. Designed to easily fit into most spaces, this classically shaped rectangular desk will turn your room into a productive workspace. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 31.50-inch h x 60.00-inch w x 26.00-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.