
60" Gray Wood Dining Table
Mfr # 642279
Zoro # G322341147
product price: $699.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Commercial Use
No
Width
60 in
Height
30 in
Length
38 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
642279
Zoro #
G322341147
UPC #
-
Country of Origin
Viet Nam
Dimensions
Width
60 in
Height
30 in
Length
38 in
Details
Commercial Use
No
Assembly Required
Full Assembly Needed
Item
Dining Table
Description
Enjoy making memories around this gorgeous 60-inch gray wood dining table. This table is made from solid and manufactured wood in a gray color throughout the base and top. This dining table seats 6 people comfortably. Complete your kitchen or dining room with this well made and stylish table. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 30-inch h x 60-inch w x 38-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.