60" Green and Brown Solid Wood Distressed Lift Top Solid Coffee Table
- Mfr # 400872
- Zoro # G622833281
product price:Â
$
2,755.99
/ea
Key Features
Shape
Rectangular
Width
60 in
Length
42 in
Height
18 in
Tabletop Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 400872
- Zoro #
- G622833281
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 60 in
- Length
- 42 in
- Height
- 18 in
Details
- Item
- Coffee Tables
- Shape
- Rectangular
- Tabletop Material
- Solid Wood
- Tabletop Color
- Brown, Green
- Frame Material
- Wood
- Leg Type
- Solid
- Leg Color
- Brown, Green
- Finish
- Distressed
- Assembled/Unassembled
- Assembled
- Top Wood Species
- Pine
- Style
- Traditional
- Wheels Included
- No
- Queen Anne Legs
- No
- Hand Crafted
- No
- Coffee Table Type
- Coffee Table
- Assembly Required
- No Assembly Needed
- Weight Capacity
- 200 lb
- Commercial Use
- No
Description
Make your living room or family room really stand out with this 60-inch green and brown solid wood distressed lift top solid coffee table. This table is made from solid wood in a brown and green color throughout the base and top. The top of this solid wood table is green and brown, while the base is a nice compliment in brown and green. The purposefully distressed finish gives this table an authentically rustic feel. This classic rectangular table will be a great accent in any room it has an attractive design that will definitely breathe some fresh air into your interior. 18-inch h x 60-inch w x 42-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.