Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60" Ivory Solid Wood Open shelving Distressed TV Stand

  • Mfr # 528759

  • Zoro # G122359380


product price: $1,476.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Commercial Use
No
Material
Solid Wood
Length
19 in
Width
60 in
Height
34.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
528759
Zoro #
G122359380
UPC #
-
Country of Origin
Mexico

Dimensions

Length
19 in
Width
60 in
Height
34.75 in

Details

Commercial Use
No
Item
TV Stand
Material
Solid Wood
Assembly Required
No Assembly Needed

Description

Experience entertainment right in the comfort of your own home with the 60" ivory solid wood open shelving distressed tv stand. Curated from a mix of high quality solid pine wood and durable manufactured wood, this console is beautiful, and built to last. Due to the genuine nature of the wood some natural wood knots, and grain and color variations may occur. R To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. A cord cut out hole is ideal for wire and cable managment to keep your space looking tidy. Ideal for tv placement and storage in your living room, bedroom or office. 34.75" H x 60" W x 19" D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.