60" Natural And Black Rounded Solid Wood And Iron Pedestal Base Dining Table
- Mfr # 488680
- Zoro # G122911632
product price:Â
$
4,028.99
/ea
Key Features
Shape
Round
Width
60 in
Length
60 in
Height
30 in
Tabletop Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 488680
- Zoro #
- G122911632
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 60 in
- Length
- 60 in
- Height
- 30 in
Details
- Item
- Dining Tables
- Shape
- Round
- Tabletop Material
- Solid Wood
- Tabletop Color
- Natural
- Frame Color
- Black, Natural
- Frame Material
- Iron
- Leg Type
- Pedestal
- Leg Color
- Black
- Assembled/Unassembled
- Unassembled
- Assembly Required
- Full Assembly Needed
- Weight Capacity
- 6 lb
- Style
- Contemporary
- Table Mechanism
- Fixed
- Purposeful Distressing Type
- Wood Scoring & Rub Through
- Leaf Included
- No
- Mirrored
- No
- Commercial Use
- No
- Top Wood Species
- Mango
Description
Enjoy making memories around this gorgeous 60" gray beige and black solid wood and iron dining table. A black iron frame is finished off with a gray beige solid wood top that is the epitome of quality construction and design. The two-tone finish adds to it's appeal. Complete with a purposefully distressed finish, this table has an aged, vintage, and rustic feel. This table features a pedestal base that adds some depth and interest to your space. Seat up to 6 family and friends around your new dining table. Complete your kitchen or dining room with this well made and stylish table. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 30" H x 60" W x 60" D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.