Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60" Natural And Black Rounded Solid Wood And Iron Pedestal Base Dining Table

  • Mfr # 563916

  • Zoro # G122371238


product price: $2,999.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Assembly Required
Full Assembly Needed
Length
60 in
Commercial Use
Yes
Width
60 in
Height
30.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
563916
Zoro #
G122371238
UPC #
-
Country of Origin
India

Dimensions

Length
60 in
Width
60 in
Height
30.5 in

Details

Assembly Required
Full Assembly Needed
Item
Dining Table
Commercial Use
Yes

Description

Give your room the perfect anchor piece with this 60-inch natural and black rounded solid wood and iron pedestal base dining table. The natural solid wood top of this table is a nice visual contrast to the high quality, black iron of the base. The two-tone finish is attractive and fashionable. The purposefully distressed finish gives this table an authentically rustic feel. This table features a pedestal base that adds some depth and interest to your space. Seat up to 6 family and friends around your new dining table. Complete your kitchen or dining room with this well made and stylish table. The dining table plays a central part in your home. This design is a great way for you to enjoy dining and entertaining in style. 30.5-inch H x 60-inch W x 60-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.