60" Natural and Black Wood and Metal Sled Computer Desk With Three Drawers

  • Mfr # 489920

  • Zoro # G022907537


product price: $771.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Mirrored
No
Reversible Orientation
Yes
Cabinets Included
No
Material
Manufactured Wood
Overall Depth
23.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
489920
Zoro #
G022907537
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
23.75 in
Overall Height
30.25 in
Overall Width
60 in
Size
Large
Height Adjustable
No

Details

Mirrored
No
Reversible Orientation
Yes
Cabinets Included
No
Material
Manufactured Wood
Color
Natural
Shape
Rectangular Desk
Assembly Required
Full Assembly Needed
Gaming Configuration
None
Commercial Use
No
Assembled/Unassembled
Unassembled
Purposeful Distressing Type
No Distressing
Base Material
Metal
Weight Capacity
80 lb
Item
Desks
Type
Computer Desk
Style
Modern

Description

This 60-inch natural and black wood and metal sled computer desk with three drawers will help to turn your office space into an executive suite. With a classic shape and style, this well made rectangular desk is a stylish way to keep your office space looking good. Designed so that you can adjust to your room and style preferences, this desk can be assembled in either direction. Multiple drawers give this desk plenty of hidden storage for your office essentials. Forged with premium craftsmanship and design, this desk is built to last. 30.25-inch h x 60-inch w x 23.75-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.