
60" Natural and Brown Distressed Carved Geometric Sideboard with Four Doors
Mfr # 568408
Zoro # G822353275
product price: $656.99
/ea
Free Shipping & Returns
Key Features
Depth
15.7 in
Height
33.9 in
Color
Brown
Application Type
Yes
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
568408
Zoro #
G822353275
UPC #
-
Country of Origin
China
Dimensions
Depth
15.7 in
Height
33.9 in
Width
59.8 in
Details
Item
Sideboard
Color
Brown
Application Type
Yes
Assembly Required
Full Assembly Needed
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard-wearing, versatile, and good-looking manufactured wood sideboard. Featuring purposeful distressing with wood scoring and rub-through, this mid-century style piece in natural and brown color exudes elegance. The carved geometric textural detailing adds a touch of sophistication, while the black hardware finish complements the overall design. With shelves and doors included, this sideboard offers both functionality and style to enhance your living space. 33.9-inch H x 59.8-inch W x 15.7-inch D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.