
60" Natural and Brown Rounded Solid Wood Pedestal Base Dining Table
Mfr # 563913
Zoro # G922354875
product price: $2,759.99
/ea
Free Shipping & Returns
Key Features
Height
30 in
Length
60 in
Assembly Required
Full Assembly Needed
Width
60 in
Commercial Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
563913
Zoro #
G922354875
UPC #
-
Country of Origin
India
Dimensions
Height
30 in
Length
60 in
Width
60 in
Details
Assembly Required
Full Assembly Needed
Commercial Use
Yes
Item
Dining Table
Description
Add handsome, fashionable design to your dining space with this 60-inch natural and brown rounded solid wood pedestal base dining table. You will add an updated and fresh look to your dining space with this natural solid wood table. Offering a nice color combination, the top of this solid wood table is natural, while the base compliments it nicely in brown. The two-tone finish makes it even more attractive and fashionable. The purposefully distressed finish gives this table an authentically rustic feel. A beautiful pedestal base adds some dimension and elegance to your dining. This dining table seats 6 people comfortably. Complete your kitchen or dining room with this well made and stylish table. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 30-inch h x 60-inch w x 60-inch d
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.