
60" Natural Distressed Solid Wood Dining Bench
Mfr # 524061
Zoro # G822348547
product price: $408.99
/ea
Free Shipping & Returns
Key Features
Height
18 in
Depth
16 in
Assembly Required
Partial Assembly Needed
Width
60 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524061
Zoro #
G822348547
UPC #
-
Country of Origin
Viet Nam
Dimensions
Height
18 in
Depth
16 in
Width
60 in
Details
Item
Benche
Assembly Required
Partial Assembly Needed
Application Type
No
Description
Optimize your space and add some charm to your room with the 60-inch natural distressed solid wood dining bench. Made of high quality solid wood, the all over natural coloration gives this piece an updated and refreshing look. The purposefully distressed finish gives this versatile bench an authentically rustic feel. Add this bench to your kitchen or dining room for convenient seating at the table. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 18-inch h x 60-inch w x 16-inch d
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.