Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60" Natural Distressed Solid Wood Dining Bench

  • Mfr # 524063

  • Zoro # G222375044


product price: $381.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Application Type
No
Color
Brown
Width
60 in
Depth
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524063
Zoro #
G222375044
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
60 in
Depth
16 in
Height
18 in

Details

Assembly Required
Partial Assembly Needed
Application Type
No
Color
Brown
Item
Benche

Description

Add a good looking decorative accent to your space that is also practical for seating. Made of high quality solid wood, the all over natural coloration gives this piece an updated and refreshing look. Complete with a purposefully distressed finish, this bench has an aged, vintage, and rustic feel. Add this bench to your kitchen or dining room for convenient seating at the table. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 18-inch H x 60-inch W x 16-inch D

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.