Zoro Homepage

60" Natural Rounded Solid Wood Pedestal Base Dining Table

  • Mfr # 563907

  • Zoro # G022342703


product price: $2,999.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Commercial Use
Yes
Assembly Required
Full Assembly Needed
Length
60 in
Height
30 in
Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
563907
Zoro #
G022342703
UPC #
-
Country of Origin
India

Dimensions

Length
60 in
Height
30 in
Width
60 in

Details

Commercial Use
Yes
Item
Dining Table
Assembly Required
Full Assembly Needed

Description

Make a statement with the 60-inch natural rounded solid wood pedestal base dining table and infuse a dash of character and personality into your space. This table is made from solid wood in a natural color throughout the base and top. The purposefully distressed finish gives this table an authentically rustic feel. A beautiful pedestal base adds some dimension and elegance to your dining. This dining table seats 6 people comfortably. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table is a symbol for togetherness, special meals, and conversation. This 60-inch natural rounded solid wood pedestal base dining table is a must-have for your home. 30-inch H x 60-inch W x 60-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.