Zoro Homepage

60" Natural Solid Wood Dining Table

  • Mfr # 548926

  • Zoro # G022369137


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Full Assembly Needed
Depth
27 in
Width
60 in
Height
30 in
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
548926
Zoro #
G022369137
UPC #
-
Country of Origin
United States

Dimensions

Depth
27 in
Width
60 in
Height
30 in

Details

Assembly Required
Full Assembly Needed
Item
Dining Table
Application Type
Yes

Description

Give your room the perfect anchor piece with this 60-inch natural solid wood dining table. This table is made from solid wood in an unfinished natural color throughout the base and top. Seat up to 6 family and friends around your new dining table. This table is the sturdy, reliable and stylish answer to your dining room needs. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 30-inch h x 60-inch w x 27-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.