60" Natural Solid Wood Pedestal Base Round Top Dining Table
- Mfr # 605986
- Zoro # G322911111
product price:Â
$
3,084.99
/ea
Key Features
Shape
Round
Width
60 in
Length
60 in
Height
30 in
Tabletop Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 605986
- Zoro #
- G322911111
- UPC #
- -
- Country of Origin
- India
- Item
- Dining Tables
- Shape
- Round
- Tabletop Material
- Solid Wood
- Tabletop Color
- Natural
- Frame Color
- Natural
- Frame Material
- Solid Wood
- Leg Type
- Pedestal
- Leg Color
- Natural
- Finish
- Natural
- Assembled/Unassembled
- Unassembled
- Purposeful Distressing Type
- Wood Scoring & Rub Through
- Table Mechanism
- Fixed
- Assembly Required
- Full Assembly Needed
- Style
- Rustic
- Top Wood Species
- Mango
- Commercial Use
- Yes
- Weight Capacity
- 6 lb
- Leaf Included
- No
- Mirrored
- No
Dimensions
- Width
- 60 in
- Length
- 60 in
- Height
- 30 in
Description
This good looking 60-inch natural solid wood pedestal base round top dining table is sure to inspire compliments. This table is made from solid wood in a natural color throughout the base and top. The purposefully distressed finish gives this table an authentically rustic feel. This table features a pedestal base that adds some depth and interest to your space. Seat up to 6 family and friends around your new dining table. Complete your kitchen or dining room with this well made and stylish table. The dining table is a symbol for togetherness, special meals, and conversation. This 60-inch natural solid wood pedestal base round top dining table is a must-have for your home. 30-inch h x 60-inch w x 60-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.