Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
60" Natural Wood Pedestal Base Round Top Dining Table
- Mfr # 721094
- Zoro # G822909410
product price:Â
$
952.99
/ea
Key Features
Shape
Round
Width
60 in
Length
60 in
Height
30 in
Tabletop Material
Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 721094
- Zoro #
- G822909410
- UPC #
- -
- Country of Origin
- China
- Item
- Dining Tables
- Shape
- Round
- Tabletop Material
- Manufactured Wood
- Tabletop Color
- Oak
- Frame Color
- Oak
- Frame Material
- Solid and Manufactured Wood
- Leg Type
- Pedestal
- Leg Color
- Oak
- Finish
- Natural
- Assembled/Unassembled
- Unassembled
- Table Mechanism
- Fixed
- Leaf Included
- No
- Assembly Required
- Partial Assembly Needed
- Commercial Use
- No
- Mirrored
- No
- Style
- Contemporary
- Weight Capacity
- 8 lb
- Purposeful Distressing Type
- No Distressing
Dimensions
- Width
- 60 in
- Length
- 60 in
- Height
- 30 in
Description
Enjoy making memories around this gorgeous 60-inch natural wood pedestal base round top dining table. A sleek natural monotone color gives this solid and manufactured wood and manufactured wood table a fresh and updated look. This table features a pedestal base that adds some depth and interest to your space. This dining table seats 8 people comfortably. This table is the sturdy, reliable and stylish answer to your dining room needs. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 30.00-inch h x 60.00-inch w x 60.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.