60" Nickel Metal Tray Table Floor Lamp With White Fabric Square Shade

  • Mfr # 526235

  • Zoro # G222362525


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Assembly Required
Partial Assembly Needed
Depth
17 in
Color
White
Height
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526235
Zoro #
G222362525
UPC #
-
Country of Origin
China

Dimensions

Depth
17 in
Height
60 in
Width
17 in

Details

Material
Metal
Assembly Required
Partial Assembly Needed
Color
White
Item
Floor Lamp
Application Type
No

Description

This 60-inch nickel metal tray table floor lamp with white fabric square shade is a great way to add some brightness to any corner of your home. The base of this lamp is made of metal finished in a nickel tone. This good looking lamp includes a fabric square shaped shade. A fresh and updated take on two classics, this tray table floor lamp offers lots of functionality in a compact footprint. Offering you a combination of lamp and end table together in one, this mighty accent is just what you need beside your sofa, favorite chair, desk, or bed. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 60-inch h x 17-inch w x 17-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.