This item is Discontinued.

Homeroots 60" Nickel Novelty Floor Lamp With White Frosted Glass Drum Shade 523459

60" Nickel Novelty Floor Lamp With White Frosted Glass Drum Shade (Discontinued)

  • Mfr # 523459
  • Zoro # G422367382
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
523459
Zoro #
G422367382
UPC #
-
Country of Origin
China

Dimensions

Height
60 in
Depth
15 in
Width
19 in

Details

Material
Metal
Item
Floor Lamp
Assembly Required
Partial Assembly Needed
Application Type
Yes
Color
White

Description

Add a bright anchor to your room with this 60" nickel novelty floor lamp with white frosted glass drum shade. The lamp is made of sturdy metal and features a nickel color. The nickel of this lamp creates a nice contrast with the white fabric drum shaped shade. Designed to be unique and visually pleasing while giving great light, this novelty lamp will bring some fun fashion and style to your space The light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 60" H x 19" W x 15" D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.