
60" Nickel Swing Arm Floor Lamp With White Square Shade
Mfr # 526236
Zoro # G322363828
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Partial Assembly Needed
Application Type
No
Height
60 in
Depth
14 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
526236
Zoro #
G322363828
UPC #
-
Country of Origin
China
Dimensions
Height
60 in
Depth
14 in
Width
14 in
Details
Assembly Required
Partial Assembly Needed
Application Type
No
Item
Floor Lamp
Color
White
Material
Metal
Description
Truly a mix of design and functionality that doesn't compromise on style, this 60" nickel swing arm floor lamp with white square shade will be a great addition to your space. The base of this lamp is made of metal finished in a nickel tone. The lamp shade itself has a square shape and is made of fabric, which makes it a perfect choice. A stationary base marries with a flexible swing arm that allows you to extend and move the light to where you need it. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 60" H x 14" W x 14" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.