
60" Nickel Traditional Shaped Floor Lamp With White Square Shade
Mfr # 526291
Zoro # G822367166
product price: $437.99
/ea
Free Shipping & Returns
Key Features
Depth
17 in
Color
White
Material
Metal
Width
17 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
526291
Zoro #
G822367166
UPC #
-
Country of Origin
China
Dimensions
Depth
17 in
Width
17 in
Height
60 in
Details
Color
White
Item
Floor Lamp
Material
Metal
Application Type
No
Assembly Required
Partial Assembly Needed
Description
With this 60" nickel traditional shaped floor lamp with white square shade you bring design along with some warm ambient lighting to your space. The base of this lamp is made of nickel metal. The lamp light itself is covered by a fabric, square shaped shade, making this a classy piece that will complement most any interior. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 60" H x 17" W x 17" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.