Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60" Rusted Traditional Shaped Floor Lamp With Rust Transparent Glass Drum Shade

  • Mfr # 526266

  • Zoro # G122374000


product price: $372.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Color
Rust
Width
13.5 in
Material
Metal
Depth
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526266
Zoro #
G122374000
UPC #
-
Country of Origin
China

Dimensions

Width
13.5 in
Depth
10.5 in
Height
59.5 in

Details

Assembly Required
Partial Assembly Needed
Color
Rust
Material
Metal
Item
Floor Lamp
Application Type
No

Description

This 60" rusted traditional shaped floor lamp with rust transparent glass drum shade is the perfect combination of design and function mixed with basic good looks. The base of this lamp is made of metal finished in a rusted tone. The rusted of this lamp creates a nice contrast with the rust glass drum shaped shade. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 59.5" H x 13.5" W x 10.5" D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.